Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 R 180TC
Zoro # G8989631
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 R 180TC
- Zoro # G8989631
- UPC # 801245784683
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- MI-T-M Pump Bushing (9-0017)
- DODGE EC-209-X (128213 EC209X)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- Winsmith Speed Reducers