Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 LR 180TC
Zoro # G8989482
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 10 LR 180TC
- Zoro # G8989482
- UPC # 801245784560
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- Winsmith Speed Reducers