Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 L 180TC
Zoro # G8989519
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 10 L 180TC
- Zoro # G8989519
- UPC # 801245784621
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L370 (4L370)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- ARO Coil Connector, 120 Vac (CHL-120)
- CARLISLE 330XL037 Synchro-Cog Timing Belt (330XL037)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- Winsmith Speed Reducers