Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 2.00
Zoro # G8989467
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 2.00
- Zoro # G8989467
- UPC # 801245784492
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Male 1/2" NPT-1/4" Female NPT Reducer (PA111300AV)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- FREUD Ball Bearing, 1/2" dia. (62-104)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- Winsmith Speed Reducers