Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.94
Zoro # G8989552
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.938"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.94
- Zoro # G8989552
- UPC # 801245784423
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,10:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- FESTO Push-In Y-Connector QSY-16 (QSY-16)
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- Winsmith Speed Reducers