Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.88
Zoro # G8989388
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-3/8"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.88
- Zoro # G8989388
- UPC # 801245784355
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,10:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 600H150 Synchro-Cog Timing Belt (600H150)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-308 RESALE (126064 INS-SCM-308)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- Winsmith Speed Reducers