Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.75
Zoro # G8989351
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-3/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.75
- Zoro # G8989351
- UPC # 801245784225
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- SMC Regulator, 3/8" NPT Ports, 30 Size, Bckflw (AR30K-N03-Z-B)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- DODGE Couplings/Flex Clutch, PX90QD-SK FLANGE ASSY (PX90QD-SK FLANGE ASSY)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WORLDWIDE ELECTRIC Worldwide HdRF154-60/1-L-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF154-60/1-L-56C)
- Winsmith Speed Reducers