Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.50
Zoro # G8989360
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.50
- Zoro # G8989360
- UPC # 801245784164
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D8M, 50 x 2000mm PL, T250 (D2000-8M-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK26 (60SK26)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- Winsmith Gear Drives & Speed Reducers