Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.44
Zoro # G8989281
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.44
- Zoro # G8989281
- UPC # 801245784096
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.438 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- DONALDSON Clamp Assembly, P003951 (P003951)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 44LB (TM44)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- Winsmith Speed Reducers