Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,180TC
Mfr # U30 10 HOLLOW 180TC 1.25
Zoro # G8989248
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-1/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 180TC 1.25
- Zoro # G8989248
- UPC # 801245784027
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.250 bore, 10:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CN766950SR, VENT CAP ASM (CN766950SR)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- BSC PREFERRED Belt, B Kevlar , 5/8 x 42in OC (B39K)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- Winsmith Gear Drives & Speed Reducers