Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,140TC
Mfr # U30 10 R 140TC
Zoro # G8989543
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 R 140TC
- Zoro # G8989543
- UPC # 801245749965
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod (207374)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- FESTO Round Cylinder DSNU-S-12-30-P-A (DSNU-S-12-30-P-A)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- Winsmith Gear Drives & Speed Reducers