Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,140TC
Mfr # U30 10 LR 140TC
Zoro # G8989491
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 LR 140TC
- Zoro # G8989491
- UPC # 801245784546
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 38 # of Teeth (40BS38 X 5/8)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.63", 20:1, 56C, Washdown (M26 20 LR 56C)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- Winsmith Speed Reducers