Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,140TC
Mfr # U30 10 HOLLOW 140TC 1.75
Zoro # G8989421
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1-3/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 140TC 1.75
- Zoro # G8989421
- UPC # 801245784201
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 10:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (BX81)
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF CSZ (H317402Z3)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, Exyended Studs (3905)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C, Washdown (S20MPSS 25 DLR 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- Winsmith Speed Reducers