Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 10:1,140TC
Mfr # U30 10 HOLLOW 140TC 1.44
Zoro # G8989220
product price: $1,390.99
/ea
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Bore Dia. 1.438"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 10 HOLLOW 140TC 1.44
- Zoro # G8989220
- UPC # 801245784072
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 10:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,10:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- DAYTON 5V2500 V-Belt, 250" Outside Length, 5/8" Top Width, 1 Ribs (13V763)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- Winsmith Gear Drives & Speed Reducers