Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 100:1,140TC
Mfr # S30MPSS 100 DLR 140TCBUSHED 1.25
Zoro # G8980470
product price: $2,773.99
/ea
Free Shipping & Returns
$2,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S30MPSS 100 DLR 140TCBUSHED 1.25
- Zoro # G8980470
- UPC # 801245577575
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,3.00"CD,100:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 3.00" Center Distance, 100:1 ratio, 140tc, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- GREENLEE Wrench, Combo Ratchet 15/16 (0354-22)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- Winsmith Gear Drives & Speed Reducers