Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 R 56C
Zoro # G8989187
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 R 56C
- Zoro # G8989187
- UPC # 801245756802
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,05:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- ZORO SELECT FHP Sheave, AK44 x 1 (AK441)
- HANKISON Refrigerated Dryer Maint Kit, 3JR53-3JR55 (HITFMK1)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 25:1 (2Z152)
- Winsmith Gear Drives & Speed Reducers