Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 LR 56C
Zoro # G8989169
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 LR 56C
- Zoro # G8989169
- UPC # 801245757670
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- GATES Truflex V-Belts, 3L240 (3L240)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- Winsmith Speed Reducers