Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 L 56C
Zoro # G8989257
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 L 56C
- Zoro # G8989257
- UPC # 801245783273
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,05:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stem Actuated Valve V/O-3-PK-3 (V/O-3-PK-3)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- TOLOMATIC 0 1In 1-1/4In 1:1 Right Angle Gear Reducer (2280400)
- Winsmith Speed Reducers