Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 2.00
Zoro # G8989333
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 2.00
- Zoro # G8989333
- UPC # 801245757601
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Condenser Motor 34 HP 1110 4601 (S1-6008080)
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468)
- FAG BEARINGS FAG 6302 2ZR, Deep Groove BBear, Single Row 90Mm (6302 2ZR)
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- Winsmith Speed Reducers