Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 1.94
Zoro # G8989202
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.938"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 1.94
- Zoro # G8989202
- UPC # 801245757526
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.938 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY FLEXILLA PRO SERIES 3/8" REPAIR KIT (LMRP900375)
- SPEEDAIRE Air Compressor, 20 gal Air Tank, 137 lb (C201G)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 14.00" OD (3V1401)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- Winsmith Speed Reducers