Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 1.88
Zoro # G8989132
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 1.88
- Zoro # G8989132
- UPC # 801245757458
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic hose (422-4)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40ASA1CL)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S311 (S311)
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm (L606-12W/M8)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- Winsmith Speed Reducers