Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 1.75
Zoro # G8989080
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 1.75
- Zoro # G8989080
- UPC # 801245757380
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Plug (s-305MKIT)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- SEW EURODRIVE Gear Reducer Parts And Accessory (64104300)
- Winsmith Gear Drives & Speed Reducers