Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 1.50
Zoro # G8989053
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 1.50
- Zoro # G8989053
- UPC # 801245757175
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- NSK NSK 6205 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6205 2Z)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- Winsmith Speed Reducers