Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1, 56C
Mfr # U30 05 HOLLOW 56C 1.25
Zoro # G8989010
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 56C 1.25
- Zoro # G8989010
- UPC # 801245756963
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.250 bore, 05:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (3V1404)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- Winsmith Gear Drives & Speed Reducers