Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 R 180TC
Zoro # G8989327
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 R 180TC
- Zoro # G8989327
- UPC # 801245756789
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing Inserts, Setscrew, #VS123 (VS123)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- GATES Truflex V-Belts, 4L510 (4L510)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WORLDWIDE ELECTRIC Worldwide Electric CALM40-7.5/1-56C Aluminum Worm Gear Reducer, 40mm, 7.5:1, 56C NEMA Frame (CALM40-7.5/1-56C)
- Winsmith Gear Drives & Speed Reducers