Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 LR 180TC
Zoro # G8989290
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 LR 180TC
- Zoro # G8989290
- UPC # 801245757656
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- BREEZE Hose Clamp, HD, CT, SAE 312,410SS, PK10 (CT 300 L SS)
- FESTO Push-In L-Fitting QSML-M5-6 (QSML-M5-6)
- K-TOOL INTERNATIONAL Continuous Flow Grease Gun, Air Operated (KTI73962)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN74)
- Winsmith Gear Drives & Speed Reducers