Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 L 180TC
Zoro # G8989150
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 L 180TC
- Zoro # G8989150
- UPC # 801245783259
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10-3/4" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Left Solid Output Shaft, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- DODGE 1615 X 1 1/2-KW Taper Lock Bushing (1615 1-1/2)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E17MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- Winsmith Gear Drives & Speed Reducers