Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 HOLLOW 180TC 1.94
Zoro # G8989211
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.938"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 180TC 1.94
- Zoro # G8989211
- UPC # 801245757502
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.938 bore, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- NTN NTN 6310, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Open (6310)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- Winsmith Gear Drives & Speed Reducers