Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 HOLLOW 180TC 1.88
Zoro # G8989047
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/8"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 180TC 1.88
- Zoro # G8989047
- UPC # 801245757434
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 32.2in PL, T86 (322L100)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- DAYTON Motor, 1/3 HP, 1,725 rpm, 48YZ, 115V (484H29)
- FAFNIR Wide Inner Ring And Housed Units, #RA008RRB (RA008RRB)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- Winsmith Speed Reducers