Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 HOLLOW 180TC 1.75
Zoro # G8989123
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/4"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 180TC 1.75
- Zoro # G8989123
- UPC # 801245757366
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 05:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903581M)
- PARKER Motor For A Hydrualic Filter Cart (941766)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 15, NEMA140TC Input (JRWND63-15-140TC)
- Winsmith Speed Reducers