Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,180TC
Mfr # U30 05 HOLLOW 180TC 1.50
Zoro # G8989062
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 180TC 1.50
- Zoro # G8989062
- UPC # 801245757151
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,05:1,180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.00" OD (3V502)
- TRICO Latch Dog Oilers (31824)
- SMITTYS SUPPLY 14OZ No2 HiTemp Grease (SUS67)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- Winsmith Gear Drives & Speed Reducers