Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 R 140TC
Zoro # G8989239
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 R 140TC
- Zoro # G8989239
- UPC # 801245756765
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Drive Right Solid Output Shaft, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 1/2'' Bore - Die Cast (5140012)
- ALEMITE Grease Fitting Button Head, 1/4"-18 NPTF (A1186)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8 In (P1X1 3/8)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- Winsmith Speed Reducers