Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 LR 140TC
Zoro # G8989141
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 LR 140TC
- Zoro # G8989141
- UPC # 801245757632
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Double Solid Output Shaft, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Metal Hose Clamps, 1/4 to 5/8" (RPHC-04)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- DAYTON A42 V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (3X621)
- DYNABRADE Nozzle Assembly, 95633 (95633)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- SEW EURODRIVE 32MM 2HP 16.47:1 RIGHT ANGLE GEAR REDUCER (S57/A)
- Winsmith Gear Drives & Speed Reducers