Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 L 140TC
Zoro # G8989272
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 L 140TC
- Zoro # G8989272
- UPC # 801245783235
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.24" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,05:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (10FFS37)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-1/16In, SAE 675, PK5 (300110675)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- Winsmith Gear Drives & Speed Reducers