Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 2.00
Zoro # G8989263
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 2.00
- Zoro # G8989263
- UPC # 801245757564
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (214-C)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- DAYTON B55 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (3X612)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- Winsmith Speed Reducers