Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.94
Zoro # G8989117
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.938"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.94
- Zoro # G8989117
- UPC # 801245757489
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.938" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,05:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- MOLINE BEARING Flng Brg, Spherical Roller, 3 7/16in Bore (19211307)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- Winsmith Speed Reducers