Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.88
Zoro # G8989099
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/8"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.88
- Zoro # G8989099
- UPC # 801245757410
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/8" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.875 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metal Bowl Kit, Zinc (PS735P)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (3GXC6)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- Winsmith Speed Reducers