Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.75
Zoro # G8989108
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-3/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.75
- Zoro # G8989108
- UPC # 801245757342
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.750 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- DIXON AirChief Fem NPT, 3/8", Coupler, 1/4", BR (DC2023)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- Winsmith Speed Reducers