Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.50
Zoro # G8989071
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/2"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.50
- Zoro # G8989071
- UPC # 801245757137
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.500 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Rotor Clip CTB-22ST FK Self Compensating 22 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 50 Pieces (CTB-22ST FK)
- HHIP TNMG-543 Coated Carbide Insert (6002-2543)
- MRC Single Row Ball Bearing (203SF)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- Winsmith Speed Reducers