Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.44
Zoro # G8989038
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.438"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.44
- Zoro # G8989038
- UPC # 801245757069
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.438 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP58 Super Blue Ribbon V-Belt (AP58)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP801L1010M, Pressure Line, 10 micron, Outside-In (MF0061033)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63", 20:1, 56C, Washdown (M26 20 LR 56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- Winsmith Speed Reducers