Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 05:1,140TC
Mfr # U30 05 HOLLOW 140TC 1.25
Zoro # G8989029
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1-1/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U30 05 HOLLOW 140TC 1.25
- Zoro # G8989029
- UPC # 801245756925
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 1.250 bore, 05:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XA452BP00061)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- Winsmith Speed Reducers