Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00", 05:1, 56C, Washdown
Mfr # M30 05 HOLLOW 56C 1.44
Zoro # G8972743
product price: $2,021.99
/ea
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Bore Dia. 1.438"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M30 05 HOLLOW 56C 1.44
- Zoro # G8972743
- UPC # 801245813055
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.438" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 5:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.,05:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL 291mm 3mm 10mm Timing Belt (100S3M291)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6306 JEM)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/2-C)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 7/16, NK (L0507/16NK)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP75)
- Winsmith Gear Drives & Speed Reducers