Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63"CD, 60:1,140TC
Mfr # U26 60 R 140TC
Zoro # G8989001
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U26 60 R 140TC
- Zoro # G8989001
- UPC # 801245781699
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.58" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Drive Right Solid Output Shaft, 60:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B91 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (6L213)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- Winsmith Speed Reducers