Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 60:1,180TC, Washdown
Mfr # M26 60 LR 180TC
Zoro # G8972621
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 60 LR 180TC
- Zoro # G8972621
- UPC # 801245811594
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.1" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,60:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- DAYTON AX110 Cogged V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L258)
- TSUBAKI Sprocket, 5/8" Bore Dia., 10 Teeth (2042B10)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- Winsmith Gear Drives & Speed Reducers