Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 50:1, 56C, Washdown
Mfr # M26 50 HOLLOW 56C 1.69
Zoro # G8972332
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1.688"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 50 HOLLOW 56C 1.69
- Zoro # G8972332
- UPC # 801245810955
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.688" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Hollow Output Shaft, 1.688 bore, 50:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 14X24X7-R2LS32-S (14X24X7-R2LS32-S)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- COXREELS Swivel Seal Kit, 3/8In Nitrile O-Ring (1935-SEALKIT)
- ENERPAC Repair Kit Viton Bom (P392KV)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- SUMITOMO SM-CYCLO 6000 2-1/8IN 4-5/8IN 101HP 29:1 INLINE GEAR REDUCER (CHH-6225Y-29)
- Winsmith Gear Drives & Speed Reducers