Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 50:1,180TC, Washdown
Mfr # M26 50 L 180TC
Zoro # G8972457
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 50 L 180TC
- Zoro # G8972457
- UPC # 801245811051
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 10.1" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,50:1,180TC,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A66/02 Banded Belt, 68 in Outside Length, 1/2 in Top Width, 2 Ribs (A66/02)
- LEESON Motor 3/4Hp 1725 Rpm Sterns Brake (114160.00)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (A18/4L200)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 2.63", 20:1, 56C, Washdown (M26 20 LR 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- Winsmith Gear Drives & Speed Reducers