Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 50:1,180TC, Washdown
Mfr # M26 50 HOLLOW 180TC 1.63
Zoro # G8972323
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1-5/8"
- Overall Length 10.1"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # M26 50 HOLLOW 180TC 1.63
- Zoro # G8972323
- UPC # 801245810870
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-5/8" |
Overall Length | 10.1" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Hollow Output Shaft, 1.625 bore, 50:1 Ratio, 180TC , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-8)
- NTN Radial/Deep Groove Ball Bearing - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201Z/12.7 C3)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WORLDWIDE ELECTRIC Worldwide HdRF262-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF262-60/1-R-56C)
- Winsmith Gear Drives & Speed Reducers