Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1, 56C, Washdown
Mfr # M26 40 LR 56C
Zoro # G8972052
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 40 LR 56C
- Zoro # G8972052
- UPC # 801245810412
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 9.58" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Double Solid Output Shaft, 40:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- GATES Truflex V-Belts, 4L200 (4L200)
- MIDLAND METAL Swivel Nut Elbow, 71620 x 14 Nominal, JIC Flare x FNPT, Steel (650344)
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- Winsmith Gear Drives & Speed Reducers