Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1, 56C, Washdown
Mfr # M26 40 HOLLOW 56C 1.69
Zoro # G8972098
product price: $1,631.99
/ea
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1.688"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 56C 1.69
- Zoro # G8972098
- UPC # 801245810351
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1.688" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Hollow Output Shaft, 1.688 bore, 40:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- EZO Deep Groove, 30mm Bore, 42mm OD, Sealed (6806-2RSC0SRL)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (CD85E25-200-B)
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- Winsmith Gear Drives & Speed Reducers