Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 40:1, 56C, Washdown
Mfr # M26 40 HOLLOW 56C 1.50
Zoro # G8972028
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 1-1/2"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # M26 40 HOLLOW 56C 1.50
- Zoro # G8972028
- UPC # 801245810238
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/2" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.63 Center Distance, Hollow Output Shaft, 1.500 bore, 40:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, BK70 x 1-7/16 (BK701716)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- SKF Insert Ball Bearings (YET205-014CW)
- VIAIR Air Tank 2.5 gal, Six 1/4" NPT Ports, 200P (91028)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- Winsmith Speed Reducers